Specifications
Dimensions
- Belt Width36 in
- Distance Between Mounting Holes45 in
- Overall Width47 in
- Roll Diameter4 in
- Roller Diameter4.0000 in
- Roller Length39 in
- Weight31.00 lbs
Details
- CEMA RatingCEMA B
- End Roll Incline0 °
- Idler TypeFlat Carrier
- MaterialSteel
- Type Of BearingBall Bearing
Overview
Mfr description
36-GB4020-20 IDL FLAT 4.25 RISE RG B+
- 36-B4020 B+ 4x39 Stl Roll Regreasable w/4.25 Rise Brkt