Motion
36-GB4040-21 RTN B+ 1.50 DRP F/S

REXNORD INC
36-GB4040-21 RTN B+ 1.50 DRP F/S

10513140 / 36-GB4040-21 RTN B+ 1.50 DRP F/S
Mi Item #01660438
MFR #36-GB4040-21 RTN B+ 1.50 DRP F/S
Price$659.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GB4040-21 RTN B+ 1.50 DRP F/S

10513140 / 36-GB4040-21 RTN B+ 1.50 DRP F/S
Mi Item #01660438
MFR #36-GB4040-21 RTN B+ 1.50 DRP F/S

Mfr description
36-GB4040-21 RETURN B+ 1.50 DROP F/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.22/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    46-1/2 in
  • Roll Diameter  
    4 in
  • Roller Length
    39 in
  • Weight
    29 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699310092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)