Specifications
Dimensions
- Belt Width36 in
- Distance Between Mounting Holes45 in
- Overall Width46-1/2 in
- Roll Diameter4 in
- Roller Diameter4.0000 in
- Roller Length39 in
- Weight29.00 lbs
Details
- CEMA RatingCEMA B
- End Roll Incline0 °
- Idler TypeReturn
- MaterialSteel
- Type Of BearingBall Bearing
Overview
Mfr description
36-GB4040-20 IDL RTN B+ 1.5DRP STL RG
- 36-B4040 B+ 4x39 Stl Roll Regreasable w/1.5 Dorp Brkt