Motion
36-GB4052-02

REXNORD INC
36-GB4052-02

Return Training Idler - CEMA B Rating, 4 in Roll Diameter, 36 in Belt Width
MI ITEM #01660444
MFR #36-GB4052-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GB4052-02

Return Training Idler - CEMA B Rating, 4 in Roll Diameter, 36 in Belt Width
MI ITEM #01660444
MFR #36-GB4052-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    47-1/2 in
  • Roll Diameter  
    4 in
  • Roller Length
    39 in
  • Weight
    137.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
36-GB4052-02 IDL P/A 1.5DRP ANG/ANG FS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought