Motion
36-GB4200-20 IDL*20TRGH ST EQ R/G B+

REXNORD INC
36-GB4200-20 IDL*20TRGH ST EQ R/G B+

10505649 / 36-GB4200-20 IDL 20TRGH ST EQ R/G B+
MI ITEM #01660447
MFR #36-GB4200-20 IDL*20TRGH ST EQ R/G B+
Price$2,053.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GB4200-20 IDL*20TRGH ST EQ R/G B+

10505649 / 36-GB4200-20 IDL 20TRGH ST EQ R/G B+
MI ITEM #01660447
MFR #36-GB4200-20 IDL*20TRGH ST EQ R/G B+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,053.71/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    38-3/8 in
  • Overall Width
    47 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    13 (Both Side) in, 13 (Center) in
  • Weight
    47.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699027396

Overview

Mfr description
36-GB4200-20 IDL 20TRGH STL EQ R/G B+
  • 36-B4200 B+ Regreasable Troughing Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought