Motion
36-GB5020-20

REXNORD INC
36-GB5020-20

Flat Idler - CEMA B Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #01660459
MFR #36-GB5020-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GB5020-20

Flat Idler - CEMA B Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #01660459
MFR #36-GB5020-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36-GB5020-20 IDL FLAT 4.25 RISE RG B+
  • 36-B5020 B+ 5x39 Stl Roll Regreasable w/4.25 Rise Brkt

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA B
  • Idler Type
    Flat Carrier
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Roller Length
    39 in
  • Overall Width
    47 in
  • Distance Between Mounting Holes
    45 in
  • Weight
    35.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text