Motion
36-GB5031-02

REXNORD INC
36-GB5031-02

Flat Training Idler - CEMA B Rating, 5 in Roll Diameter, 36 in Belt Width
Mi Item #01660462
MFR #36-GB5031-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GB5031-02

Flat Training Idler - CEMA B Rating, 5 in Roll Diameter, 36 in Belt Width
Mi Item #01660462
MFR #36-GB5031-02

Mfr description
36-GB5031-02 IDL P/A 4.75RIS STL F/S
  • 36-B5031 Factory Sealed Flt Training Idler Pos Arm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    46-3/4 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    39 in
  • Weight
    143.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)