Motion
36-GB5040-20 RTN B+ 1.5 DRP ST RG

REXNORD INC
36-GB5040-20 RTN B+ 1.5 DRP ST RG

10517523 / 36-GB5040-20 RTN B+ 1.5 DRP ST RG
Mi Item #01660465
MFR #36-GB5040-20 RTN B+ 1.5 DRP ST RG
Price$835.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GB5040-20 RTN B+ 1.5 DRP ST RG

10517523 / 36-GB5040-20 RTN B+ 1.5 DRP ST RG
Mi Item #01660465
MFR #36-GB5040-20 RTN B+ 1.5 DRP ST RG

Mfr description
36-GB5040-20 RETURN B+ 1.5 DROP STL RG
  • 36-B5040 B+ 5x39 Stl Roll Regreasable w/1.5 Dorp Brkt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$835.50/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    46-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    39 in
  • Weight
    33.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699309447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)