Motion
36-GB5043-21 RTN B+ 1.5 DRP RBDSC FS

REXNORD INC
36-GB5043-21 RTN B+ 1.5 DRP RBDSC FS

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #01660466
MFR #36-GB5043-21 RTN B+ 1.5 DRP RBDSC FS
Price$979.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GB5043-21 RTN B+ 1.5 DRP RBDSC FS

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #01660466
MFR #36-GB5043-21 RTN B+ 1.5 DRP RBDSC FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$979.46/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    46-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    39 in
  • Weight
    27 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Disc Return
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699310085

Overview

Mfr description
36-GB5043-21 RTN B+ 1.5 DROP DSCRUB FS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought