Motion
36-GB5043-20 RTN*B+1.5DRP RBDSC RG

REXNORD INC
36-GB5043-20 RTN*B+1.5DRP RBDSC RG

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #01660467
MFR #36-GB5043-20 RTN*B+1.5DRP RBDSC RG
Price$1,545.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GB5043-20 RTN*B+1.5DRP RBDSC RG

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #01660467
MFR #36-GB5043-20 RTN*B+1.5DRP RBDSC RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,545.65/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    46-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    39 in
  • Weight
    27.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Disc Return
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699310719

Overview

Mfr description
36-GB5043-20 RTN B+1.5DRP RUBDSC RG
  • 36-B5043 B+ 5x39 RuB Disc Rol w/1.5 Drop Brkt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought