Motion
36-GB5200-20 IDL*20TRGH ST EQ R/G B+

REXNORD INC
36-GB5200-20 IDL*20TRGH ST EQ R/G B+

10505490 / 36-GB5200-20 IDL 20TRGH ST EQ R/G B+
Mi Item #01660477
MFR #36-GB5200-20 IDL*20TRGH ST EQ R/G B+
Price$2,911.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GB5200-20 IDL*20TRGH ST EQ R/G B+

10505490 / 36-GB5200-20 IDL 20TRGH ST EQ R/G B+
Mi Item #01660477
MFR #36-GB5200-20 IDL*20TRGH ST EQ R/G B+

Mfr description
36-GB5200-20 IDL 20TRGH STL EQ R/G B+
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,911.73/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    38 in
  • Overall Width
    47 in
  • Roll Diameter  
    5 in
  • Roller Length
    13 (Both Side) in, 13 (Center) in
  • Weight
    53.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699027471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)