Motion
36-GB5202-20

REXNORD INC
36-GB5202-20

Impact Troughing Idler - CEMA B Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #01660479
MFR #36-GB5202-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GB5202-20

Impact Troughing Idler - CEMA B Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #01660479
MFR #36-GB5202-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    37-15/16 in
  • Overall Width
    47 in
  • Roll Diameter  
    5 in
  • Roller Length
    13 (Both Side) in, 13 (Center) in
  • Weight
    56.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Impact Troughing
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
36-GB5202-20 IDL 20TRGH IMP EQ R/G B+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought