Specifications
Dimensions
- Belt Width36 in
- Distance Between Mounting Holes45 in
- Distance Between Roller Ends40-1/2 in
- Overall Width46-1/2 in
- Roll Diameter5 in
- Roller Diameter5.0000 in
- Roller Length13 (Both Side) in, 13 (Center) in
- Weight120.00 lbs
Details
- CEMA RatingCEMA B
- End Roll Incline20 °
- Idler TypeTrougher Training
- MaterialSteel
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
36-GB5212-02 IDL 20 P/A STL EQ F/S B+
- 36-B5212 Factory Sealed Troughing Training Idler Pos Arm