Motion
42-GB4020-21 IDL 4.25 RISE ST F/S B+

REXNORD INC
42-GB4020-21 IDL 4.25 RISE ST F/S B+

10511202 / 42-GB4020-21 IDL 4.25 RISE ST F/S B+
Mi Item #01660492
MFR #42-GB4020-21 IDL 4.25 RISE ST F/S B+
Price$998.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GB4020-21 IDL 4.25 RISE ST F/S B+

10511202 / 42-GB4020-21 IDL 4.25 RISE ST F/S B+
Mi Item #01660492
MFR #42-GB4020-21 IDL 4.25 RISE ST F/S B+

Mfr description
42-GB4020-21 IDL 4.25 RISE STL F/S B+
  • 42-B4020 B+ 4x45 Stl Roll Factory Sealed w/4.25 Rise Brkt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$998.38/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Width
    53 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    45 in
  • Weight
    35.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699310078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)