Motion
42-GB4051-01

REXNORD INC
42-GB4051-01

Return Training Idler - CEMA B Rating, 4 in Roll Diameter, 42 in Belt Width
Mi Item #01660503
MFR #42-GB4051-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GB4051-01

Return Training Idler - CEMA B Rating, 4 in Roll Diameter, 42 in Belt Width
Mi Item #01660503
MFR #42-GB4051-01

Mfr description
42-GB4051-01 42-B4051
  • 42-B4051 Return Training Idler-act Shoe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Width
    53-1/2 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    45 in
  • Weight
    140.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)