Overview
Mfr description
42-GB4052-01 IDL P/A 1.5DRP ANG/ANG RG
Specifications
- CEMA RatingCEMA B
- Idler TypeReturn Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length45 in
- Overall Width53-1/2 in
- Distance Between Mounting Holes51 in
- Weight142.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data