Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GB4310-01

Troughing Training Idler - CEMA B Rating, 4 in Roll Diameter, 42 in Belt Width
MI ITEM #01660515
MFR #42-GB4310-01

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
42-GB4310-01 IDL 35 A/S STL EQ R/G B+

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    15 (Both Side) in, 15 (Center) in
  • Overall Width
    52-1/2 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    41-1/2 in
  • Weight
    128.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text