Overview
Mfr description
42-GB5202-20 IDL 20TRGH IMP EQ R/G B+
Specifications
- CEMA RatingCEMA B
- Idler TypeImpact Troughing
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length15 (Both Side) in, 15 (Center) in
- Overall Width53 in
- Distance Between Mounting Holes51 in
- Distance Between Roller Ends43-11/16 in
- Weight63.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data