Motion
48-GB4020-20

REXNORD INC
48-GB4020-20

Flat Idler - CEMA B Rating, 4 in Roll Diameter, 48 in Belt Width
MI ITEM #01660553
MFR #48-GB4020-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GB4020-20

Flat Idler - CEMA B Rating, 4 in Roll Diameter, 48 in Belt Width
MI ITEM #01660553
MFR #48-GB4020-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    59 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    51 in
  • Weight
    41.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
48-GB4020-20 IDL FLAT 4.25 RISE RG B+
  • 48-B4020 B+ 4x51 Stl Roll Regreasable w/4.25 Rise Brkt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought