Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GB5052-02

Return Training Idler - CEMA B Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #01660592
MFR #48-GB5052-02

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48-GB5052-02 IDL P/A 1.5DRP ANG/ANG FS

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Return Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    51 in
  • Overall Width
    59-1/2 in
  • Distance Between Mounting Holes
    57 in
  • Weight
    167.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text