Motion
611-21219-01 ROL*4X33ST G/SL FS-C

REXNORD INC
611-21219-01 ROL*4X33ST G/SL FS-C

Conveyor Replacement Idler Roller - CEMA C, 4 in Roller Diameter, Steel Material
Mi Item #01660626
MFR #611-21219-01 ROL*4X33ST G/SL FS-C
Price$764.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21219-01 ROL*4X33ST G/SL FS-C

Conveyor Replacement Idler Roller - CEMA C, 4 in Roller Diameter, Steel Material
Mi Item #01660626
MFR #611-21219-01 ROL*4X33ST G/SL FS-C

Mfr description
611-21219-01 ROLL 4X33STL G/SL FS-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$764.19/each

Specifications

Dimensions

  • Roller Diameter
    4 in

Details

  • Accessory Type
    Belt Conveyor Idler Roll
  • CEMA Rating
    CEMA C
  • Manufacturer Upc Number
    793699308112
  • Material
    Steel
  • UPC_NO
    793699308112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)