Motion
611-21220-01 ROL*4X39ST G/SL FS-C

REXNORD INC
611-21220-01 ROL*4X39ST G/SL FS-C

Conveyor Replacement Idler Roller - CEMA C, 4 in Roller Diameter, Steel Material
MI ITEM #01660628
MFR #611-21220-01 ROL*4X39ST G/SL FS-C
Price$575.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21220-01 ROL*4X39ST G/SL FS-C

Conveyor Replacement Idler Roller - CEMA C, 4 in Roller Diameter, Steel Material
MI ITEM #01660628
MFR #611-21220-01 ROL*4X39ST G/SL FS-C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$575.28/each

Specifications

Dimensions

  • Roller Diameter
    4 in
  • Weight
    29.00 lbs

Details

  • Accessory Type
    Belt Conveyor Roll
  • CEMA Rating
    CEMA C
  • Manufacturer Upc Number
    793699063073
  • Material
    Steel
  • UPC_NO
    793699063073

Overview

Mfr description
611-21220-01 ROLL 4X39STL G/SL FS-C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought