1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
611-22073-01
Conveyor Replacement Idler Roller - CEMA B, 5 in Roller Diameter, Steel Material
MI ITEM #
01660655
MFR #
611-22073-01
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
REXNORD INC 611-22073-01
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
611-22073-01
Conveyor Replacement Idler Roller - CEMA B, 5 in Roller Diameter, Steel Material
MI ITEM #
01660655
MFR #
611-22073-01
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Roller Diameter
5 in
Weight
22.00 lbs
Details
Accessory Type
Belt Conveyor Roll
CEMA Rating
CEMA B
Manufacturer Upc Number
793699147025
Material
Steel
Overview
Mfr description
611-22073-01 ROLL 5X21STL G/SL R/G-B+
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought