Motion
611-21234-01 5X27ST G/SL F/S-C PT

REXNORD INC
611-21234-01 5X27ST G/SL F/S-C PT

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Steel Material
MI ITEM #01660658
MFR #611-21234-01 5X27ST G/SL F/S-C PT
Price$352.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21234-01 5X27ST G/SL F/S-C PT

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Steel Material
MI ITEM #01660658
MFR #611-21234-01 5X27ST G/SL F/S-C PT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$352.94/each

Specifications

Dimensions

  • Roller Diameter
    5 in
  • Weight
    26.00 lbs

Details

  • Accessory Type
    Belt Conveyor Idler Roll
  • CEMA Rating
    CEMA C
  • Manufacturer Upc Number
    698210841607
  • Material
    Steel
  • UPC_NO
    698210841607

Overview

Mfr description
611-21234-01 5X27STL G/SL F/S-C PAINTD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought