Motion
611-22076-01 ROL*5X33ST G/SL R/G-B+

REXNORD INC
611-22076-01 ROL*5X33ST G/SL R/G-B+

Conveyor Replacement Idler Roller - CEMA B, 5 in Roller Diameter, Steel Material
MI ITEM #01660661
MFR #611-22076-01 ROL*5X33ST G/SL R/G-B+
Your Price$742.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-22076-01 ROL*5X33ST G/SL R/G-B+

Conveyor Replacement Idler Roller - CEMA B, 5 in Roller Diameter, Steel Material
MI ITEM #01660661
MFR #611-22076-01 ROL*5X33ST G/SL R/G-B+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$742.94/each(List $891.53)

Overview

Mfr description
611-22076-01 ROLL 5X33STL G/SL R/G-B+

Specifications

  • CEMA Rating
    CEMA B
  • Roller Diameter
    5 in
  • Material
    Steel
  • Weight
    29.00 lbs
  • Manufacturer Upc Number
    793699027518
  • UPC_NO
    793699027518
  • Accessory Type
    Belt Conveyor Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text