Motion
WBK15-01A
Ball Screw - 15 mm Nominal Screw Diameter, Preloaded
Mi Item #01660679
MFR #WBK15-01A
Price$440.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 15 mm Nominal Screw Diameter, Preloaded
Mi Item #01660679
MFR #WBK15-01A

Mfr description
WBK15-01A END SUPPORT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$440.48/each

Specifications

Dimensions

  • Nominal Screw Diameter
    15 mm
  • Overall Height
    25 MM
  • Overall Length
    80 MM
  • Overall Width
    80 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Measurement Standard
    Metric
  • Preload
    Preloaded
  • Product Types
    Ball Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)