Motion
6X100 WATER 150D AR 6.49 OD

GATES RUBBER CO
6X100 WATER 150D AR 6.49 OD

Water Master™ 150D AR Industrial Hose - 6 in Inner Diameter, 10.3 Working Pressure, Water Hose Type, EPDM - Type P Tube Material, SBR - Type D Cover Material, 100 ft Length
MI ITEM #01661276
MFR #6X100 WATER 150D AR 6.49 OD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 WATER 150D AR 6.49 OD

Water Master™ 150D AR Industrial Hose - 6 in Inner Diameter, 10.3 Working Pressure, Water Hose Type, EPDM - Type P Tube Material, SBR - Type D Cover Material, 100 ft Length
MI ITEM #01661276
MFR #6X100 WATER 150D AR 6.49 OD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    1.33 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    72.0 in
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.49 in
  • Weight
    2.92 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Water discharge in heavy–duty service requiring a compact, rugged and lightweight hose.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    Multiple Plies of Synthetic Fiber Textile Cord
  • Hose Type
    Water Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053652253
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 180 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053652253
  • Working Pressure
    10.3

Overview

Mfr description
6 WATER MASTER 150D AR 6.49 OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought