Motion
16034
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #01661296
MFR #16034
Your Price$1,800.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #01661296
MFR #16034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,800.79/each(List $2,160.95)

Overview

Mfr description
16034

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Fillet Radius
    1.5 mm
  • Max Rpm
    3500 rpm
  • Standards Met
    DIN 625-1
  • Series
    160
  • Radial Dynamic Load Capacity
    131000 N
  • Radial Static Load Capacity
    136000 N
  • Manufacturer Catalog Number
    16034
  • UPC_NO
    4012801185127
  • Weight
    11.44 lbs
  • Description
    16034
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16034 Radial/Deep Groove Ball Bearing features 170 mm bore diameter, straight bore, open closure, 260 mm outside diameter, and 28 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text