Motion
VF3E-119M

BROWNING
VF3E-119M

Three-Bolt Round Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Round, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Single Lip Contact Seal Seal
MI ITEM #01661845
MFR #VF3E-119M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VF3E-119M

Three-Bolt Round Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Round, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Single Lip Contact Seal Seal
MI ITEM #01661845
MFR #VF3E-119M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VF3E-119M 3-BOLT FLG BRG
  • Powder coat epoxy malleable iron housing
  • Eccentric locking designed for locking in direction of rotation
  • Single lip contact seal

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Ductile Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    4.4375 in
  • Bolt Circle Diameter
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    4.4375 in
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Bore Type
    Straight
  • Overall Width
    4.4375 in
  • Inner Ring Width
    1.4375 in
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Length Through Bore
    1.4375 in
  • Operating Temperature Range
    -20° to 200 °F
  • Max Operating Temperature
    200 °F
  • Finish Coating
    Gray
  • Bolt Size
    0.4219 in
  • Max Rpm
    3000 rpm
  • Series
    VF3E
  • Application
    Browning - Standard
  • Replacement Bearing
    VE-119
  • Color
    Gray
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    VF3E-119M
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289075072
  • UPC_NO
    662289075072
  • Weight
    1.46 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text