Motion
31361
O-Ring Grease - General Purpose, PFPE, PTFE Composition, 2 NLGI Grade, 16 oz Size, Cartridge Container, Water Resistant
MI ITEM #01661936
MFR #31361
Your Price$594.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring Grease - General Purpose, PFPE, PTFE Composition, 2 NLGI Grade, 16 oz Size, Cartridge Container, Water Resistant
MI ITEM #01661936
MFR #31361

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$594.18/each(List $713.01)

Overview

Mfr description
237158 31361 DUP/LOC BEARING LUBE CP 1LB

Specifications

  • Application
    O-Ring
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    16 oz
  • Container Type
    Cartridge
  • Composition
    PFPE, PTFE
  • Water Resistance
    Water Resistant
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -14.8 °F
  • Flammability
    Non-Flammable
  • UPC_NO
    079340313613
  • Weight
    1.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text