Motion
GE 200 ES

SKF
GE 200 ES

Radial Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm Inner Ring Width, Open, Standard Grade
MI ITEM #01662079
MFR #GE 200 ES
Price$11,472.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 200 ES

Radial Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm Inner Ring Width, Open, Standard Grade
MI ITEM #01662079
MFR #GE 200 ES

Mfr description
GE 200 ES BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,472.31/each

Specifications

Dimensions

  • Ball Diameter
    9.8430 in, 250 mm
  • Bore Diameter  
    200 mm
  • Inner Ring Width  
    130 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    100 mm
  • Outside Diameter  
    290 mm
  • Overall Width
    130 mm
  • Weight
    68.34 lbs

Details

  • Additional Details
    Steel on Steel | Sliding Contact Surface | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 200 ES
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576609596
  • Operating Temperature Range
    -50 to 200 °C °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    2120 kN
  • Radial Static Load Capacity
    10600 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576609596

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)