Motion
GEZ 204 ESL

SKF
GEZ 204 ESL

Spherical Plain Bearing - 2.2500 in Bore, 3.5625 in OD, 1.9690 in, 50.01 mm Inner Ring Width, Open
Mi Item #01662154
MFR #GEZ 204 ESL
Price$334.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 204 ESL

Spherical Plain Bearing - 2.2500 in Bore, 3.5625 in OD, 1.9690 in, 50.01 mm Inner Ring Width, Open
Mi Item #01662154
MFR #GEZ 204 ESL

Mfr description
GEZ 204 ESL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.82/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Inner Ring Width  
    1.9690 in, 50.01 mm
  • Outer Ring Width
    42.85 mm | 1.6870 in
  • Outside Diameter  
    3.5625 in
  • Overall Width
    1.6870 in
  • Weight
    2.866 lbs

Details

  • Additional Details
    Steel on Steel
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GEZ 204 ESL
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    280 kN, 62946.5 lbf
  • Radial Static Load Capacity
    850 kN, 191087.5 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)