Motion
WTH05
Bearing Lock Washer - 0.9890 in ID, 1.5625 in Outside Dia., 1.1880 in Face Dia., Steel Material, WTH Series
MI ITEM #01663359
MFR #WTH05
List Price$14.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.9890 in ID, 1.5625 in Outside Dia., 1.1880 in Face Dia., Steel Material, WTH Series
MI ITEM #01663359
MFR #WTH05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.97/each for your price

Overview

Mfr description
WTH05 LOCKWASHER

Specifications

  • Series
    WTH
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.1760 in
  • Number Of Tangs
  • Manufacturer Product Page
  • Outside Diameter Over Tangs
    1.5625 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text