Motion
8210G008DC24/DCD

ASCO
8210G008DC24/DCD

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Closed
Mi Item #01663532
MFR #8210G008DC24/DCD
Price$486.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G008DC24/DCD

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Closed
Mi Item #01663532
MFR #8210G008DC24/DCD

Mfr description
8210G008DC24/DCD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.00/each

Specifications

Dimensions

  • Orifice Diameter
    1-1/8 in
  • Overall Height
    3.56 in
  • Overall Length
    5.64 in
  • Overall Width
    3.66 in
  • Port 1 Size/Type
    1/2 in NPT
  • Weight
    2.63 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Light Oil, Non-Corrosive Media, Water
  • Flow Coefficient Cv Flow Factor Kv
    15 Cv
  • Maximum Operating Pressure
    +125 psi
  • Minimum Operating Pressure
    +5 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +5 to +125 psi
  • Operating Temperature Range
    Maximum of +150 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    11.6 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, CSA, UL
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)