Motion
LJ 1-3/8-2RS

RHP BEARINGS (NSK)
LJ 1-3/8-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 1.3750 in ID, 3.0000 in OD, 0.6875 in Width, Double Sealed, Without Snap Ring
MI ITEM #01664139
MFR #LJ 1-3/8-2RS
Price$325.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RHP BEARINGS (NSK)
LJ 1-3/8-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 1.3750 in ID, 3.0000 in OD, 0.6875 in Width, Double Sealed, Without Snap Ring
MI ITEM #01664139
MFR #LJ 1-3/8-2RS

Mfr description
LJ 1-3/8-2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outer Ring Width
    0.6875 in
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    0.6875 in
  • Weight
    0.73 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    LJ 1-3/8-2RS BRG
  • Long Description
    The LJ 1-3/8-2RS is a radial/deep groove ball bearing with a 1.3750-inch bore, straight bore, double sealed design, 3.0000-inch OD, and 0.6875-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    LJ 1-3/8-2RS
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023004867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)