Motion
SHT 1.15/16

SKF
SHT 1.15/16

Quick Disconnect Bushing - SH Bushing, 1.9375 in Bore, Steel Material
Mi Item #01667080
MFR #SHT 1.15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 1.15/16

Quick Disconnect Bushing - SH Bushing, 1.9375 in Bore, Steel Material
Mi Item #01667080
MFR #SHT 1.15/16

Mfr description
SHT 1-15/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Bushing Size
    SH
  • Weight
    4.06 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)