Motion
GEH 80 ES-2RS

SKF
GEH 80 ES-2RS

Radial Spherical Plain Bearing - 80 mm Bore, 130 mm OD, 75 mm Inner Ring Width, Sealed
MI ITEM #01667100
MFR #GEH 80 ES-2RS
Price$1,243.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 80 ES-2RS

Radial Spherical Plain Bearing - 80 mm Bore, 130 mm OD, 75 mm Inner Ring Width, Sealed
MI ITEM #01667100
MFR #GEH 80 ES-2RS

Mfr description
GEH 80 ES-2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,243.27/each

Specifications

Dimensions

  • Ball Diameter
    4.5280 in, 115 mm
  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    75 mm
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    130 mm
  • Overall Width
    75 mm
  • Weight
    7.84 lbs

Details

  • Additional Details
    Double-lip contact seal on both sides | Wider inner ring | Larger outside diameter
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEH 80 ES-2RS
  • Manufacturer Upc Number
    7316577003287
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    490 kN
  • Radial Static Load Capacity
    2450 kN
  • Series
    GEH
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003287

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)