Motion
2312-K-TVH-C3

FAG (SCHAEFFLER)
2312-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 130 mm OD, 46 mm Width, Open, C3
MI ITEM #01667130
MFR #2312-K-TVH-C3
Your Price$723.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2312-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 130 mm OD, 46 mm Width, Open, C3
MI ITEM #01667130
MFR #2312-K-TVH-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$723.69/each(List $868.42)

Overview

Mfr description
2312-K-TVH-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Not Rated
  • Max Rpm
    5000 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.1 mm
  • Series
    23
  • Standards Met
    DIN 630
  • UPC_NO
    4012801192040
  • Weight
    5.57 lbs
  • Description
    2312-K-TVH-C3
  • Manufacturer Catalog Number
    2312-K-TVH-C3
  • Radial Dynamic Load Capacity
    89000 N
  • Radial Static Load Capacity
    28000 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2312-K-TVH-C3 Bearing features 60 mm tapered 1:12 bore, open closure, 130 mm OD, 46 mm width, suited for heavy-duty industrial uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text