Motion
SDS 38MM
Quick Disconnect Bushing - SDS Bushing, 38 mm Bore, 3.1875 in Flg OD, 1.3750 in LTB
Mi Item #01672020
MFR #SDS 38MM
Price$110.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SDS Bushing, 38 mm Bore, 3.1875 in Flg OD, 1.3750 in LTB
Mi Item #01672020
MFR #SDS 38MM

Mfr description
38MM SDS BUSHING
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.72/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-11/16 in
  • Bore Diameter  
    38 mm
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4375 in
  • Keyway Size
    10 x 3.3 mm
  • Length Through Bore  
    1.3750 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    1.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    SDS38MM
  • Manufacturer Upc Number
    072053093650
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Torque Capacity
    5000 in
  • UPC_NO
    072053093650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)