Motion
H100R25
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 25 Teeth
MI ITEM #01672100
MFR #H100R25
Price$417.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 25 Teeth
MI ITEM #01672100
MFR #H100R25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$417.11/each

Specifications

Dimensions

  • Weight
    16.00 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039781802

Overview

Mfr description
100R25 SPLIT TAPER HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text