Motion
A6200
Bearing End Caps & Cover - Open End Cap Type, 2.0000 in Compatible Bore
Mi Item #01672192
MFR #A6200
Price$979.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Caps & Cover - Open End Cap Type, 2.0000 in Compatible Bore
Mi Item #01672192
MFR #A6200

Mfr description
A6200 AUX CAP KIT, OPEN, FIXED
  • 2" Open Auxiliary Cap Kit for Fixed Units in 2000, 3000, 5000 & 9000 Series Bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$979.87/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Compatible Bore Diameter  
    2.0000 in
  • Size Code
    6
  • Weight
    2.10 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Open End Cap
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
  • UPC_NO
    698210689711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)