1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
1343
Oil Seal - Solid, 6.260 in Shaft Dia., 5.512 in OD, 2.166 in Overall Width, TP1 Design
MI ITEM #
01672230
MFR #
1343
Your Price
$40.42
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
CR SEALS (SKF) 1343
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
1343
Oil Seal - Solid, 6.260 in Shaft Dia., 5.512 in OD, 2.166 in Overall Width, TP1 Design
MI ITEM #
01672230
MFR #
1343
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$40.42
/each
(List
$55.78
)
Qty
Add to Cart
Overview
Mfr description
1343 OIL SEAL
Specifications
Solid / Split
Solid
Shaft Diameter
6.260 in
Outside Diameter
5.512 in
Overall Width
2.166 in
Design Type
TP1
Manufacturer Upc Number
085311160667
Weight
0.79 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data