Motion
M1740005.00
DC Control - 1/40 to 1/8 hp, 115/230 V dc Output, DC SCR Control, NEMA 1 Rated
MI ITEM #01672294
MFR #M1740005.00
Price$761.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Control - 1/40 to 1/8 hp, 115/230 V dc Output, DC SCR Control, NEMA 1 Rated
MI ITEM #01672294
MFR #M1740005.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$761.54/each

Specifications

Dimensions

  • Weight
    5 lbs

Details

  • Continuous Current
    3 A
  • Drive Output Voltage
    115/230 V dc
  • Enclosure Rating
    NEMA 1
  • Function Of Controller
    Non-Reversing
  • Horsepower
    1/40 to 1/8 hp
  • Manufacturer Product Page
  • Product Type
    DC Drives

Overview

Mfr description
M1740005.00,HP,,RPM,1PH
  • NEMA 1 DC Drive
  • ODP and TEFC Enclosure
  • 1/60/115/230 Volt input
  • 90/180 DC volt output

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought