Motion
14412
HydroForce® Glass Cleaner, Professional Strength, 18 Wt Oz
Mi Item #01672340
MFR #14412
Price$9.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HydroForce® Glass Cleaner, Professional Strength, 18 Wt Oz
Mi Item #01672340
MFR #14412

Mfr description
1004966 GLASS CLEANER AER20OZ HYDROFORCE
  • Ready to use
  • Non-flammable, non-ozone depleting
  • Non-abrasive
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.34/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size
    20 oz.
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -110°F
  • Shelf Life
    10
  • Specific Gravity
    0.9952
  • VOC Content
    9.63

Details

  • Additional Details
    Non Ozone Depleting
  • Alcohol Content
    Contains Alcohol
  • Ammonia Content
    Contains Ammonia
  • Base Type
    Water Based
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Liquid
  • Industry Standards Met
    NSF-126580
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    078254144122
  • Meets Industry Standards By
    NSF
  • pH Range
    10.5
  • Plastic Safe
    Yes
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with water.
  • Residue
    No
  • Scent
    Ammonia
  • UPC_NO
    078254144122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)