Specifications
Dimensions
- Weight0.47 lbs
Details
- Accessory TypeSprocket
- Chain Number40
- For Use With25TT
- Manufacturer Catalog Number096137
- Manufacturer Upc Number782475263929
- Number Of Teeth21
- UPC_NO782475263929
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)