Motion
1550H100

TB WOODS
1550H100

Timing Belt - H, 0.5000 in Pitch, 155.0000 in Pitch Length, 1.0000 in Width, 310 Teeth, Neoprene Material
MI ITEM #01672401
MFR #1550H100
List Price$260.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1550H100

Timing Belt - H, 0.5000 in Pitch, 155.0000 in Pitch Length, 1.0000 in Width, 310 Teeth, Neoprene Material
MI ITEM #01672401
MFR #1550H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.66/each for your price

Overview

Mfr description
1550H100 TIMING BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    3937 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    155.0000 in
  • Width
    1.0000 in
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    155.0000 in
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    -30°F to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Manufacturer Upc Number
    698672372220
  • UPC_NO
    698672372220
  • Weight
    1.19 lbs
  • Belt Width
    1.0000 in
  • Type
    Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text