Motion
SET 811

NTN
SET 811

Tapered Roller Bearing Assembly - 12.0000 in Bore, 15.5000 in OD, 2.1250 in Width
Mi Item #01672418
MFR #SET 811
Price$10,189.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SET 811

Tapered Roller Bearing Assembly - 12.0000 in Bore, 15.5000 in OD, 2.1250 in Width
Mi Item #01672418
MFR #SET 811

Mfr description
SET811 TAPERED ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,189.49/each

Specifications

Dimensions

  • Bore Diameter  
    12.0000 in
  • Outside Diameter
    15.5000 in
  • Overall Width
    2.1250 in
  • Weight
    76 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    L357049NW
  • Compatible Cup
    L357010D
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Standards Met
    ANSI
  • UPC_NO
    4547359483048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)