Specifications
Dimensions
- Coupling Size Code1040
- Weight11.03 lbs
Details
- Bore TypeTaper Lock Bushed
- Manufacturer Catalog Number0351292
- Manufacturer Product Page
- Manufacturer Upc Number782934001116
- Product TypeTire Coupling Hubs
- SeriesWA
- UPC_NO782934001116
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)