Motion
P248M30TL

TB WOODS
P248M30TL

HTD Belt Sprocket - GT3, 8 mm Pitch, 30 mm Belt Width, 24 Teeth, Taper Lock Bushed, 1108
Mi Item #01672556
MFR #P248M30TL
Price$296.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P248M30TL

HTD Belt Sprocket - GT3, 8 mm Pitch, 30 mm Belt Width, 24 Teeth, Taper Lock Bushed, 1108
Mi Item #01672556
MFR #P248M30TL

Mfr description
P24-8M-30 1108 HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.46/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 in to 1-1/8 in
  • Face Width
    1.5 in
  • Flange Outside Diameter  
    2.35 in
  • For Belt Width
    30 mm
  • Outside Diameter
    2.3500 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.406 in
  • Weight
    0.70 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Manufacturer Upc Number
    698672126687
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • UPC_NO
    698672126687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)