Motion
LL14M40
PowerGrip® HTD® HTD Belt - HTD, 14 mm Pitch, 40 mm Width, Neoprene Material
MI ITEM #01672816
MFR #LL14M40
Price$87.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® HTD® HTD Belt - HTD, 14 mm Pitch, 40 mm Width, Neoprene Material
MI ITEM #01672816
MFR #LL14M40

Mfr description
LL14M40 40MM POWERGRIP HTD BELTING
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.23/ft

Specifications

Dimensions

  • Belt Height
    0.39 in / 10 mm
  • Belt Width
    40 mm
  • Overall Length
    392 ft
  • Overall Width  
    40 mm
  • Pitch
    0.552 in / 14 mm
  • Standard Width
    YES
  • Weight
    0.26 lbs
  • Width
    1.575 in / 40 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Section
    14M
  • Belt Type
    HTD
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • Description
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.
  • End Type
    Open End
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    9308-10009
  • Manufacturer Upc Number
    072053625769
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Tooth Profile
    Curved
  • Trade Number
    392-14M
  • UPC_NO
    072053625769

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)